Beli Candy Thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TAYLOR Food Service ThermometerDeskripsi:These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- KRISBOW Termometer Food Gradeatribut:
- Item: Food Service Thermometer
- Safety Approval: CE, HACCP
- Type: Food Safe Infrared & Contact Thermometer
- Unit Dimensions (cm): 14x3.5x2
- Packing Dimensions (cm): 22.5x12.5x3.5
- Non Brand Thermometer Refrigerator / FreezerDeskripsi:Thermometer kulkas / Freezer mengukur suhu dari -50 s/d 50°Catribut:
- Measurement Temperature Range (°C): -50 to 50
- SHINWA Aluminium Thermometeratribut:
- Liquid: Alcohol
- Measurement Temperature Range (°C): -40 to 50
- Minimum Temperature Display (°C): 1
- COOPER ATKINS Food Service ThermometerDeskripsi:These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
- Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Deskripsi:Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk cateringatribut:
- Battery: AG13
- Length (cm): 24
- Temperature Measurement Range (°C/°F): -616.8275862068965
- Temperature Accuracy (°C/°F): -/+ 1
- WINTERS Thread-Mounted Glass ThermometerDeskripsi:These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.atribut:
- UNSPSC: 41112213
- Brand: WINTERS
- Corrosion Resistant: No
- Fluid Material: Kerosene
- Includes NIST-Traceable Certificate: No
- Includes Thermowell: Yes
- Maximum Operating Pressure (psi): 710
- NSF Rated: Yes
- Scale: Celsius; Fahrenheit
- Scale Type: Liquid-in-Glass
- Shank type: Straight
- Thermometer Thread Gender: Male
- Thermometer Type: Lead-Free Glass Thermometer Assembly
- Thermowell Material: Lead-Free Brass
- Thermowell Thread Gender: Male
- Thermowell Thread Type: NPT
- Dulux Wall Paint Catylac Exterior (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Exterior adalah cat dinding khusus eksterior dengan teknologi Chroma Brite-UV Fight dan Durabond Latex, menjaga warna dinding ekterior tetap cerah lebih lama, tahan terhadap cuaca dan tidak mudah mengelupas Deskripsi Aplikasi Roller atau kuas atau sprayatribut:
- Theoretical Spread (m²/kg): 10-12
- Drying Time (hour): 1-2
- Finishing: Matt
- Ludwig Schneider Freezer/Fridge Thermometeratribut:
- Measuring Range: -40°C to +70°C/-40°F to +158°F
- Accuracy: ±1°C/±2°F
- Resolution: 0.1°C/0.1°F
- Casing Dimension (mm): 135x45x23
- Casing Material: Plastic, white
- Cable Length (m): 1
- Certification: Certified at 0°C, accuracy: ±1°C
- Equipment: Tilt stand and two magnets
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- COOPER ATKINS Wide-Application Thermocouple Handheld MeterDeskripsi:Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.atribut:
- Auto Power OFF: Yes
- Brand: COOPER ATKINS
- Data Hold: Yes
- Data Logging: No
- Data Output Type: None
- Display Type: LCD
- For Thermocouple Type: Type K
- Includes Batteries: Yes
- Includes Wireless Transmission: No
- Memory: No
- Sensor Type: Thermocouple
- Temperature Meter Type: Thermocouple Temperature Meter
- GEA Kulkas Farmasiatribut:
- Temperature (°C): 4 to 8
- Origin: China
- Refrigerant: R134a
- Diton Spray Paint Metal Automotive (Cat Semprot)Deskripsi:Diton Spray Paint adalah cat semprot berbahan dasar akrilik yang diformulasikan khusus untuk diaplikasikan pada interior dan eksterior. Diton Spray Paint merupakan cat semprot multipurpose, sehingga bisa juga diaplikasikan pada kendaraan bermotor. Diformulasikan khusus dengan berbagai keunggulan seperti hasil tidak mudah retak, cepat kering, lebih mengkilap, dan terdiri lebih dari 100 pilihan warna terbaik.Diton Cat Semprot berbahan dasar thermo plastic acrylic dengan daya lekat yang sangat kuat dan sangat elastis, sehingga dapat disemprotkan pada benda berbahan logam, kayu maupun plastic.Sebelum Pemakaian :Kocok kaleng selama 60 detik agar produk bercampur dengan rata maksimalCara Pemakaian :Pastikan permukaan media yang akan dicat sudah diamplas dan dicuci bersih, bebas dari minyak, debu, karat, kotoran, dll.Gunakan lapisan dasar, warna dasar, warna utama, dan finishing sesuai dengan langkah-langkah yang benar.Pegang kaleng dengan tegak dan pastikan jarak penyemprotan ideal yaitu 20-30 cm dari media. Semprotkan 2-3 kali secara tipis merata dengan jeda waktu tiap lapis yaitu 10 menit.Setelah Pemakaian:Balik kaleng dan semprot selama 3 detik untuk membersihkan mekanisme saluran tombol penyemprot.atribut:
- Packaging: Spray Can
- COOPER ATKINS Compression Fitting Thermocouple ProbeDeskripsi:These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.atribut:
- UNSPSC: 41111905
- Brand: COOPER ATKINS
- Cable Length (inch): 30
- Cable Material: Flexible Stainless Steel Armored Sheath
- Connector Type: Mini Plug
- For Air: Yes
- For Application: AirLiquid
- For Liquids and Gels: Yes
- Head Material: Stainless Steel
- Maximum Temperature (°C): 205
- Maximum Temperature (°F): 400
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Probe Bend: Straight
- Probe Diameter (inch): 0.188
- Probe Length (inch): 7.3
- Probe Sheath Material: Stainless Steel
- Probe Size (inch): 3/16x7-19/64
- Probe Tip Diameter (inch): 0.188
- Response Time (s): 8 (In Liquids)
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 205
- Temperature Range (°F): -40 to 400
- Thermocouple Type: Type K
- Tip Style: Blunt
- Joyko Jam AlarmDeskripsi:Jam Beker Dering Digital Alarm Clock Joyko ALCL-602D
- Logtag Recorders Data Logger Set for Measuring Temperature and Humidity Mapping with calibration certificateatribut:
- Resolution (mA): 0.1/0.1%
- Size HxWxT (mm): 86x54.5x8.6
- Package Size (mm): 270x200x130
- Temperature Measurement Range (°C): -40 to + 85
- Logtag Recorders Ultra-Low Temperature Logger External Sensor Typeatribut:
- Measurement Range (°C): -80 to + 40 (Sensor)
- Measurement Accuracy: ± 0.5° C (-20° C to + 10° C), ± 0.7° C (-50° C to -20° C and + 10° C to + 30° C), ± 1° C (-80° C to -50° C and + 30° C to + 40° C).
- Resolution (°C): 0.1
- Size: Body
- Package Size (mm): 240x150x20
Daftar Harga Candy Thermometer Terbaru October 2026
| TAYLOR Food Service Thermometer | Rp129.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp509.900 |
| Benetech Infrared Thermometer | Rp339.900 |
| KRISBOW Termometer Food Grade | Rp999.900 |
| SHINWA Thermometer Bar Type | Rp29.900 |
| Non Brand Thermometer Refrigerator / Freezer | Rp24.900 |
| SHINWA Aluminium Thermometer | Rp169.900 |
| COOPER ATKINS Food Service Thermometer | Rp189.900 |
| Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan) | Rp39.900 |
| WINTERS Thread-Mounted Glass Thermometer | Rp879.900 |
Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)




















































































































































/j0P101516684-11.jpg)






/3cP107926120-1.jpg)

/Dulux%20Wall%20Paint%20Catylac%20Exterior%20(Cat%20Dinding%20%2F%20Tembok)/k9P103457729-1.jpg)

/djP105708487-2.jpg)


/nnP108331851-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)

/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)



/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)